Overview
Mfr description
314404 50.DBZ.CMBRA SD
Specifications
- Coupling Size Code50
- Assembly TypeClose Coupled Split
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number314404
- UPC_NO698210047702
- Weight0.30 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data