Motion
101.DBZ.CMBRA SD

REXNORD INC
101.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 101 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147304
MFR #101.DBZ.CMBRA SD
Price$629.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 101 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147304
MFR #101.DBZ.CMBRA SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$629.84/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    3.22 in
  • Coupling Size Code
    101
  • Distance Between Shafts  
    1-1/2 in
  • Weight
    2.09 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    714437
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210026202

Overview

Mfr description
714437 101.DBZ.CMBRA SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought