Motion
163.DBZ.CMBRA SD

REXNORD INC
163.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 163 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147351
MFR #163.DBZ.CMBRA SD
Price$1,124.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 163 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147351
MFR #163.DBZ.CMBRA SD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,124.35/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4.56 in
  • Coupling Size Code
    163
  • Distance Between Shafts  
    1.78 in
  • Weight
    3.14 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Disc Material
    Stainless Steel
  • Disc Shape
    Round
  • Includes
    Washer
  • Manufacturer Catalog Number
    514455
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • Torque Rating (in-lb)
    1700 in-lb
  • UPC_NO
    698210026707

Overview

Mfr description
514455 163.DBZ.CMBRA SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought