Motion
226.DBZ.CMBRA SD

REXNORD INC
226.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - Series DBZ, Cplg Size 226
Mi Item #01147395
MFR #226.DBZ.CMBRA SD
Price$2,018.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - Series DBZ, Cplg Size 226
Mi Item #01147395
MFR #226.DBZ.CMBRA SD

Mfr description
514481 226.DBZ.CMBRA SD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,018.94/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.06 in
  • Coupling Size
    226
  • Coupling Size Code
    226
  • Distance Between Shafts
    2.62 in
  • Weight
    4.3450 kg

Details

  • A/B Class
    A
  • Assembly Type
    Close Coupled Split
  • Country of Origin
    CN
  • Coupling Type
    Center Member Assembly
  • Disc Material
    Stainless Steel
  • Disc Shape
    Round
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Series
    DBZ
  • UPC_NO
    698210027308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)