Motion
351.DBZ.CMBRA SD

REXNORD INC
351.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 351 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147467
MFR #351.DBZ.CMBRA SD
Price$6,170.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
351.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 351 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147467
MFR #351.DBZ.CMBRA SD

Mfr description
214508 351.DBZ.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,170.70/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    9.38 in
  • Coupling Size Code
    351
  • Distance Between Shafts  
    4.21 in
  • Weight
    38.69 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    214508
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210036003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)