Motion
401.DBZ.CMBRA SD

REXNORD INC
401.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 401 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147485
MFR #401.DBZ.CMBRA SD
Price$11,427.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 401 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147485
MFR #401.DBZ.CMBRA SD

Mfr description
814515 401.DBZ.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,427.49/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    10.69 in
  • Coupling Size Code
    401
  • Distance Between Shafts  
    4.84 in
  • Weight
    61.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    814515
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210676711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)