Motion
451.DBZ.CMBRA SD

REXNORD INC
451.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 451 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147514
MFR #451.DBZ.CMBRA SD
Price$13,459.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
451.DBZ.CMBRA SD

Thomas® Close Coupled Split Assembly - 451 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01147514
MFR #451.DBZ.CMBRA SD

Mfr description
414522 451.DBZ.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,459.56/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    12.13 in
  • Coupling Size Code
    451
  • Distance Between Shafts  
    5.28 in
  • Weight
    87.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    414522
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210676728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)