Motion
SPF0191-02
SPF0191-02
Mi Item #01147946
MFR #SPF0191-02
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPF0191-02
Mi Item #01147946
MFR #SPF0191-02

Mfr description
SPF0191-02 SUB PLATE
  • For NVFS Series directional control valve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • Air Supply Port Size
    1/4 in
  • Weight
    0.44 lbs

Details

  • Mounting Type
    Direct
  • Part Type
    Subplate
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)