Motion
205-0028
Bonnet - Size 1600, In/Out Side, 1 Pass Bonnet, Cast Bronze Material, For Use With AB, SAE, EAB, ABR, AA, FBF, CS Series Heat Exchangers
MI ITEM #01148230
MFR #205-0028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 1600, In/Out Side, 1 Pass Bonnet, Cast Bronze Material, For Use With AB, SAE, EAB, ABR, AA, FBF, CS Series Heat Exchangers
MI ITEM #01148230
MFR #205-0028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205-0028 BONNET BR SP I/O 1600-SERIES

Specifications

  • Series
    AB, SAE, EAB, ABR, AA, FBF, CS
  • Size
    1600
  • Bonnet Type
    In/Out
  • Number Of Passes
    1
  • Material
    Cast Bronze
  • Harmonization Code
    841950000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought