Specifications
Dimensions
- Connection Thread Size1/4 in
- Maximum Feed Line Length300 mm / 11.8 in
Details
- Additional DetailsThe units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow. Flexible dispense rate from 1 to 12 months - Stoppable or adjustable if required - Intrinsic safety rating: ATEX approved for zone 0 - Transparent lubricant container allows visual inspection of dispense rate - Compact size, permits installation in restrictive areas - Greases and chain oils available -SKF DialSet software helps to calculate the correct dispense rate - Extensive range of accessories. - Typical applications: Applications in restrictive and hazardous locations - Bearing housing lubrication - Electric motors - Fans and pumps - Conveyors - Cranes - Chains (oil) - Elevators and escalators (oil)
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationCrane arms, Jaw crushers, Rolling element bearings running at kow speed and very high loads
- Emptying Time NominalAdjustable; 1-12 months
- Grease Capacity125 ml / 4.2 fl oz
- Grease TypeHigh Load, Slow Rotation
- Lubricator TypeGas Driven
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)