Motion
LAGD 125/HMT68

SKF
LAGD 125/HMT68

LAGD 125/HMT68 LUBER
MI ITEM #01148368
MFR #LAGD 125/HMT68
Price$112.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 125/HMT68

LAGD 125/HMT68 LUBER
MI ITEM #01148368
MFR #LAGD 125/HMT68

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.54/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    1.5 m;4.921 ft

Details

  • Additional Details
    Power source: Integrated gascell;Shelf life: 2 year;Country of Manufacturing (COM code): 12-Finland;eClass code: 23-06-10-14;UNSPSC code: 15121902
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Conveyor, Drive and Lift chains operating at medium temperatures, Ovens
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    125 ml / 4.2 fl oz
  • Grease Type
    Medium Temp
  • Lubricator Type
    Gas Driven

Overview

Mfr description
LAGD 125/HMT68 LUBER
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
  • Flexible dispense rate from 1 to 12 months
  • Stoppable or adjustable if required
  • Intrinsic safety rating: ATEX approved for Zone 0
  • Transparent lubricant container allows visual inspection of dispense rate
  • Compact size permits installation in restrictive areas
  • Greases and chain oils available
  • Typical applications: Restrictive and hazardous locations such as bearing housings, electric motors, fans and pumps, conveyors, cranes and chains (oil)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought