Specifications
Dimensions
- Weight1.03 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number7316571587233
- Product TypeLubrication Equipment Accessories
- UPC_NO7316571587233
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)