Motion
310-1001
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.375 NPT Port Size, 5.500 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
MI ITEM #01148667
MFR #310-1001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.375 NPT Port Size, 5.500 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
MI ITEM #01148667
MFR #310-1001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310-1001 VALVE 3/8" 56-T 60F-140F
  • Built for rugged machine tool and hydraulic applications
  • Adjustable temperature range to meet your requirements
  • Quick response to temperature changes
  • Extra heavy-duty direct acting bellows for longer service
  • Consult Motion Industries if a non-cataloged temperature is required

Specifications

  • Port Size
    3/8 NPT
  • Bulb Well Length
    5.500 in
  • Temperature Range
    60 °F to 140 °F
  • Capillary Tube Length
    6.00 ft
  • Material
    Brass Alloy
  • Bulb Mounting Thread
    0.750 NPT
  • Max Pressure
    125 psi
  • Seat Disk Material
    Buna N
  • Seat Bead Material
    Stainless Steel
  • Replacement Bulb Well
    310-2001 Brass, 310-2003 Stainless Steel
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought