Motion
E57LAL12A2
Inductive Proximity Sensor - 2 mm Sensing Range, 20-250 V ac Input Voltage, NO - (Normally Open) Output Mode
MI ITEM #01148734
MFR #E57LAL12A2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inductive Proximity Sensor - 2 mm Sensing Range, 20-250 V ac Input Voltage, NO - (Normally Open) Output Mode
MI ITEM #01148734
MFR #E57LAL12A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E57LAL12A2 PROX SENSOR

Specifications

  • Sensing Range
    2 mm
  • Input Voltage
    20-250 V ac
  • Output Mode
    NO - (Normally Open)
  • Housing Material
    Stainless Steel
  • Cable
    2 Meter Cable
  • Housing Type
    Standard
  • Shielding
    Shielded
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought