Motion
310-1004
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.500 NPT Port Size, 5.500 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
Mi Item #01148747
MFR #310-1004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
56T Thermostatic Modulating Water Valve with Bulb Well Assembly - 0.500 NPT Port Size, 5.500 in Bulb Well Length, 60 °F to 140 °F Temperature Range, 6.00 ft Capillary Tube Length, Brass Alloy Material, 0.750 NPT Thread, 125 psi Max Pressure
Mi Item #01148747
MFR #310-1004

Mfr description
310-1004 VALVE 1/2" 56-T 60F-140F
  • Built for rugged machine tool and hydraulic applications
  • Adjustable temperature range to meet your requirements
  • Quick response to temperature changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bulb Well Length
    5.500 in
  • Capillary Tube Length
    6.00 ft
  • Port Size
    1/2 NPT

Details

  • Bulb Mounting Thread
    0.750 NPT
  • Manufacturer Catalog
  • Material
    Brass Alloy
  • Max Pressure
    125 psi
  • Replacement Bulb Well
    310-2001 Brass, 310-2003 Stainless Steel
  • Seat Bead Material
    Stainless Steel
  • Seat Disk Material
    Buna N
  • Temperature Range
    60 °F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)