Specifications
Dimensions
- Weight0.04 lbs
Details
- Manufacturer Catalog
- Manufacturer Upc Number7316571438955
- Product TypeLubrication Equipment Accessories
- UPC_NO7316571438955
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)