Motion
310-3001
Y-Strainer - 18-Y Series, Inlet & Outlet Ports 0.375 NPT, Red Brass Material, Clean Out Port 0.250 NPT, 125 psi Max Pressure
Mi Item #01148978
MFR #310-3001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Strainer - 18-Y Series, Inlet & Outlet Ports 0.375 NPT, Red Brass Material, Clean Out Port 0.250 NPT, 125 psi Max Pressure
Mi Item #01148978
MFR #310-3001

Mfr description
310-3001 STRAINER BR 3/8"NPT
  • Sturdy red brass casting
  • 50 mesh brass wire screens
  • NPT pipe threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clean Out Port Size
    0.250 NPT
  • Overall Length
    3.500 in
  • Overall Width
    2.750 in
  • Weight
    0.75 lb

Details

  • Inlet Outlet Thread Connection
    0.375 NPT
  • Manufacturer Catalog
  • Material
    Red Brass
  • Maximum Operating Pressure
    125 psi
  • Series
    18-Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)