Motion
310-3002
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 0.500 NPT, Cast Iron Material, Clean Out Port 0.375 NPT, 125 psi Max Pressure
Mi Item #01149125
MFR #310-3002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 0.500 NPT, Cast Iron Material, Clean Out Port 0.375 NPT, 125 psi Max Pressure
Mi Item #01149125
MFR #310-3002

Mfr description
310-3002 STRAINER CI 1/2"NPT
  • Heavy cast iron body
  • NPT thread inlet and outlet
  • Strainer screen of 0.02" thick brass with 100, 1/16" perforations per inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clean Out Port Size
    0.375 NPT
  • Overall Length
    4.000 in
  • Overall Width
    2.500 in
  • Weight
    1.75 lbs

Details

  • Inlet Outlet Thread Connection
    0.500 NPT
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Maximum Operating Pressure
    125 psi
  • Series
    20-Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)