Motion
AN110-01
MUFFLER 1/8"PT
MI ITEM #01149151
MFR #AN110-01
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUFFLER 1/8"PT
MI ITEM #01149151
MFR #AN110-01

Mfr description
AN110-01 MUFFLER
  • Fluid: compressed air
  • Maximum operating pressure: 1.0MPa
  • Noise reduction: 13-21 dB(A)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Overall Height
    38 mm
  • Port Size
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Noise Reduction
    21 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    +5 to +150 °C
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)