Specifications
Dimensions
- Clean Out Port Size0.375 NPT
- Overall Length4.000 in
- Overall Width2.500 in
- Weight1.75 lbs
Details
- Inlet Outlet Thread Connection0.750 NPT
- Manufacturer Catalog
- MaterialCast Iron
- Maximum Operating Pressure125 psi
- Series20-Y
Overview
Mfr description
310-3004 STRAINER CI 3/4"NPT
- Heavy cast iron body
- NPT thread inlet and outlet
- Strainer screen of 0.02" thick brass with 100, 1/16" perforations per inch