Motion
310-3006
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 1.000 NPT, Cast Iron Material, Clean Out Port 0.750 NPT, 125 psi Max Pressure
Mi Item #01149275
MFR #310-3006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 1.000 NPT, Cast Iron Material, Clean Out Port 0.750 NPT, 125 psi Max Pressure
Mi Item #01149275
MFR #310-3006

Mfr description
310-3006 STRAINER CI 1"NPT
  • Heavy cast iron body
  • NPT thread inlet and outlet
  • Strainer screen of 0.02" thick brass with 100, 1/16" perforations per inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clean Out Port Size
    0.750 NPT
  • Overall Length
    4.750 in
  • Overall Width
    3.380 in
  • Weight
    4.00 lbs

Details

  • Inlet Outlet Thread Connection
    1.000 NPT
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Maximum Operating Pressure
    125 psi
  • Series
    20-Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)