Specifications
Dimensions
- Clean Out Port Size0.750 NPT
- Overall Length6.000 in
- Overall Width3.880 in
- Weight4.75 lbs
Details
- Inlet Outlet Thread Connection1.250 NPT
- Manufacturer Catalog
- MaterialCast Iron
- Maximum Operating Pressure125 psi
- Series20-Y
Overview
Mfr description
310-3008 STRAINER CI 1-1/4"NPT
- Heavy cast iron body
- NPT thread inlet and outlet
- Strainer screen of 0.02" thick brass with 100, 1/16" perforations per inch