Motion
310-3010
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 2.000 NPT, Cast Iron Material, Clean Out Port 0.750 NPT, 125 psi Max Pressure
MI ITEM #01149486
MFR #310-3010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Strainer - 20-Y Series, Inlet & Outlet Ports 2.000 NPT, Cast Iron Material, Clean Out Port 0.750 NPT, 125 psi Max Pressure
MI ITEM #01149486
MFR #310-3010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clean Out Port Size
    0.750 NPT
  • Overall Length
    8.130 in
  • Overall Width
    4.630 in
  • Weight
    13.00 lbs

Details

  • Inlet Outlet Thread Connection
    2.000 NPT
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Maximum Operating Pressure
    125 psi
  • Series
    20-Y

Overview

Mfr description
310-3010 STRAINER CI 2"
  • Heavy cast iron body
  • NPT thread inlet and outlet
  • Strainer screen of 0.02" thick brass with 100, 1/16" perforations per inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought