Motion
310-3003
Y-Strainer - 18-Y Series, Inlet & Outlet Ports 0.500 NPT, Red Brass Material, Clean Out Port 0.250 NPT, 125 psi Max Pressure
MI ITEM #01149617
MFR #310-3003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Strainer - 18-Y Series, Inlet & Outlet Ports 0.500 NPT, Red Brass Material, Clean Out Port 0.250 NPT, 125 psi Max Pressure
MI ITEM #01149617
MFR #310-3003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310-3003 STRAINER BR 1/2"NPT
  • Sturdy red brass casting
  • 50 mesh brass wire screens
  • NPT pipe threads
  • Brazing connections available from Manufacturer on special order

Specifications

  • Series
    18-Y
  • Inlet Outlet Thread Connection
    0.500 NPT
  • Material
    Red Brass
  • Clean Out Port Size
    0.250 NPT
  • Overall Length
    3.500 in
  • Overall Width
    2.750 in
  • Maximum Operating Pressure
    125 psi
  • Weight
    0.75 lb
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought