Overview
Mfr description
RL-47A .500 CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Bi-directional
- Torque Capacity300 ft-lbs
- Max Rpm1800 rpm
- Bore Diameter
- Outside Diameter
- Overall Length53.98 mm
- Bearing SupportBall
- UPC_NO786582330208
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data