Specifications
Dimensions
- Bore Diameter1-1/2 in
- Outside Diameter115.001 mm
- Overall Length79.78 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Bi-directional
- Clutch TypeSprag Clutch
- Max Rpm1200 rpm
- Torque Capacity8500 ft-lbs
- UPC_NO786582329967