Motion
E50AR1
Heavy Duty Limit Switch - Rotary Actuator, 10 A, 1 Pole
MI ITEM #01150229
MFR #E50AR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Limit Switch - Rotary Actuator, 10 A, 1 Pole
MI ITEM #01150229
MFR #E50AR1

Mfr description
E50AR1 LIMIT SWITCH SPDT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuator Type
    Rotary
  • Ampere Rating
    10 A
  • Contact Configuration
    1NO-1NC
  • Enclosure Material
    Die Cast Zinc
  • Limit Switch Type
    Spring Return
  • Number Of Poles
    1
  • Product Type
    Limit Switches
  • Series
    E50
  • Switch Style
    Rotary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)