Motion
201-0003
Foot Bracket - Size 400, Steel Material, For Use With AB, SAE, EAB, STS Series Heat Exchangers
MI ITEM #01150640
MFR #201-0003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Bracket - Size 400, Steel Material, For Use With AB, SAE, EAB, STS Series Heat Exchangers
MI ITEM #01150640
MFR #201-0003

Mfr description
201-0003 FT BRACKET 400-SER SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    400

Details

  • Harmonization Code
    841950000
  • Material
    Steel
  • Series
    AB, SAE, EAB, STS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)