Motion
MT1750358
Jobber Length Drill Bit - 5330 Series, 1/8 in, Carbide Tipped Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #01150802
MFR #MT1750358
Your Price$23.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5330 Series, 1/8 in, Carbide Tipped Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #01150802
MFR #MT1750358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.87/each(List $27.46)

Overview

Mfr description
50358 5330 1/8" C/T JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text