Motion
202-0034
Bonnet - Size 700, In/Out Side, 1 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150816
MFR #202-0034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 700, In/Out Side, 1 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150816
MFR #202-0034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    700

Details

  • Bonnet Type
    In/Out
  • Harmonization Code
    841950000
  • Material
    Stainless Steel
  • Number Of Passes
    1
  • Series
    STS

Overview

Mfr description
202-0034 BONNET SS SP I/O 700-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought