Motion
202-0035
Bonnet - Size 700, In/Out Side, 2 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150847
MFR #202-0035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 700, In/Out Side, 2 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150847
MFR #202-0035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202-0035 BONNET SS TP I/O 700-SERIES

Specifications

  • Bonnet Type
    In/Out
  • Harmonization Code
    841950000
  • Material
    Stainless Steel
  • Number Of Passes
    2
  • Series
    STS
  • Size
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text