Motion
202-0037
Bonnet - Size 700, In/Out Side, 4 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150900
MFR #202-0037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 700, In/Out Side, 4 Pass Bonnet, Stainless Steel Material, For Use With STS Series Heat Exchangers
MI ITEM #01150900
MFR #202-0037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202-0037 END BONNET

Specifications

  • Series
    STS
  • Size
    700
  • Bonnet Type
    In/Out
  • Number Of Passes
    4
  • Material
    Stainless Steel
  • Harmonization Code
    841950000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text