Motion
1120-013
Hydrostatic Transmission Pump -
MI ITEM #01150930
MFR #1120-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrostatic Transmission Pump -
MI ITEM #01150930
MFR #1120-013

Mfr description
1120-013 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    207.8 mm

Details

  • Displacement
    1.15 cm³/r
  • Displacement Type
    Variable
  • Max Continuous Torque
    31 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    1250 psi
  • Required Horsepower
    20 hp
  • Shaft Type
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)