1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT6450368
Jobber Length Drill Bit - 5330 Series, 5/32 in, Carbide Tipped Material, 2 in Flute, 118 ° Point Angle, 3-1/8 in OAL
MI ITEM #
01150936
MFR #
MT6450368
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT6450368
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT6450368
Jobber Length Drill Bit - 5330 Series, 5/32 in, Carbide Tipped Material, 2 in Flute, 118 ° Point Angle, 3-1/8 in OAL
MI ITEM #
01150936
MFR #
MT6450368
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
50368 5/32 CT DRILL
Specifications
Drill Bit Size
5/32 in
Flute Length
2 in
Material
Carbide Tipped
Finish Coating
Bright
Overall Length
3-1/8 in
Point Angle
118 °
Coolant Delivery
External
Series
5330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data