Motion
204-0007
Foot Bracket Kit - Size 1200, Steel Material, For Use With AB, SAE, EAB, STS, ABR, STC Series Heat Exchangers
MI ITEM #01151110
MFR #204-0007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Bracket Kit - Size 1200, Steel Material, For Use With AB, SAE, EAB, STS, ABR, STC Series Heat Exchangers
MI ITEM #01151110
MFR #204-0007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
204-0007 FOOT BRACKET KIT 1200-SER AB

Specifications

  • Series
    AB, SAE, EAB, STS, ABR, STC
  • Size
    1200
  • Material
    Steel
  • Harmonization Code
    841950000
  • Replacement Part Type
    Foot Bracket Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought