Motion
205-0054
Bonnet - Size 1600, In/Out Side, 2 Pass Bonnet, Stainless Steel Material, For Use With STS, STA, STC, FBF, CS Series Heat Exchangers
Mi Item #01151286
MFR #205-0054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 1600, In/Out Side, 2 Pass Bonnet, Stainless Steel Material, For Use With STS, STA, STC, FBF, CS Series Heat Exchangers
Mi Item #01151286
MFR #205-0054

Mfr description
205-0054 END BONNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1600

Details

  • Bonnet Type
    In/Out
  • Harmonization Code
    841950000
  • Material
    Stainless Steel
  • Number Of Passes
    2
  • Series
    STS, STA, STC, FBF, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)