Motion
206-0007
Bonnet - Size 600 in, In/Out Side, 1 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151408
MFR #206-0007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 600 in, In/Out Side, 1 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151408
MFR #206-0007

Mfr description
206-0007 BONNET CI SP I/O 600-SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    600 in

Details

  • Bonnet Type
    In/Out
  • Harmonization Code
    841950000
  • Material
    Cast Iron
  • Number Of Passes
    1
  • Series
    AA, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)