Motion
206-0009
Bonnet - Size 600 in, Return Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
MI ITEM #01151450
MFR #206-0009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 600 in, Return Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
MI ITEM #01151450
MFR #206-0009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    600 in

Details

  • Bonnet Type
    Return
  • Harmonization Code
    841950000
  • Material
    Cast Iron
  • Number Of Passes
    2
  • Series
    AA, CS

Overview

Mfr description
206-0009 BONNET CI TP RTN 600-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought