Motion
206-0010
Bonnet - Size 600 in, In/Out Side, 4 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151472
MFR #206-0010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 600 in, In/Out Side, 4 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151472
MFR #206-0010

Mfr description
206-0010 BONNET CI FP I/O 600-SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    600 in

Details

  • Bonnet Type
    In/Out
  • Harmonization Code
    841950000
  • Material
    Cast Iron
  • Number Of Passes
    4
  • Series
    AA, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)