Motion
MT1750425
Jobber Length Drill Bit - 5330 Series, 3/8 in, Carbide Tipped Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #01151551
MFR #MT1750425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5330 Series, 3/8 in, Carbide Tipped Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #01151551
MFR #MT1750425

Mfr description
50425 5330 3/8" C/T JOBBER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    5 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide Tipped
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    5330
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)