Motion
MT1750438
Jobber Length Drill Bit - 5330 Series, 1/2 in, Carbide Tipped Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #01151692
MFR #MT1750438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5330 Series, 1/2 in, Carbide Tipped Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #01151692
MFR #MT1750438

Mfr description
50438 5330 1/2" C/T JOBBER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide Tipped
  • Point Angle  
    118 °
  • Series
    5330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)