Motion
207-0008
Bonnet - Size 800, In/Out Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
MI ITEM #01151763
MFR #207-0008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 800, In/Out Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
MI ITEM #01151763
MFR #207-0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207-0008 BONNET CI TP I/O 800-SERIES

Specifications

  • Series
    AA, CS
  • Size
    800
  • Bonnet Type
    In/Out
  • Number Of Passes
    2
  • Material
    Cast Iron
  • Harmonization Code
    841950000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text