Motion
207-0009
Bonnet - Size 800, return Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151781
MFR #207-0009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 800, return Side, 2 Pass Bonnet, Cast Iron Material, For Use With AA, CS Series Heat Exchangers
Mi Item #01151781
MFR #207-0009

Mfr description
207-0009 BONNET CI TP RTN 800-SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    800

Details

  • Bonnet Type
    return
  • Harmonization Code
    841950000
  • Material
    Cast Iron
  • Number Of Passes
    2
  • Series
    AA, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)