Motion
302-1013
Bonnet Gasket - Size 1000, Durlon Material, For Use With AB, SAE, EAB, AA, FBF, CS Series Heat Exchangers
Mi Item #01152275
MFR #302-1013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet Gasket - Size 1000, Durlon Material, For Use With AB, SAE, EAB, AA, FBF, CS Series Heat Exchangers
Mi Item #01152275
MFR #302-1013

Mfr description
302-1013 GASKET HI-TEMP 1000-SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1000

Details

  • Gasket Material
    Durlon
  • Harmonization Code
    841950000
  • Series
    AB, SAE, EAB, AA, FBF, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)