Motion
PX40FBX 1"  Flange Assy

DODGE
PX40FBX 1" Flange Assy

Dodge® 000826, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 40, O.D. 2-3/4", Ductile Iron
MI ITEM #01152571
MFR #PX40FBX 1" Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX40FBX 1" Flange Assy

Dodge® 000826, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 40, O.D. 2-3/4", Ductile Iron
MI ITEM #01152571
MFR #PX40FBX 1" Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX40FBX 1" FLANGE ASSEM 000826

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    40
  • Outside Diameter
    2-3/4 in
  • Material
    Ductile Iron
  • Weight
    2.26 lbs
  • Manufacturer Catalog Number
    000826
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text