Motion
PX40FBX   1-1/4  Flange Assy

DODGE
PX40FBX 1-1/4 Flange Assy

Dodge® 000830, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 40, O.D. 2-3/4", Ductile Iron
MI ITEM #01152609
MFR #PX40FBX 1-1/4 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX40FBX 1-1/4 Flange Assy

Dodge® 000830, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 40, O.D. 2-3/4", Ductile Iron
MI ITEM #01152609
MFR #PX40FBX 1-1/4 Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX40FBX 1-1/4 FLANGE ASSEM 000830

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    40
  • Outside Diameter
    2-3/4 in
  • Material
    Ductile Iron
  • Weight
    2.37 lbs
  • Manufacturer Catalog Number
    000830
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text