Overview
Mfr description
PX50FBX 15/16 FLANGE ASSEM 000578
Specifications
- SeriesPara-Flex PX..FBX
- Product TypesFlange Assembly
- Coupling Size Code50
- Outside Diameter4-3/32 in
- MaterialDuctile Iron
- Weight3.60 lbs
- Manufacturer Catalog Number000578
- Product TypeTire Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data