Motion
PX60FBX  Reboreable Flange Assy

DODGE
PX60FBX Reboreable Flange Assy

Dodge® 000481, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #01152796
MFR #PX60FBX Reboreable Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60FBX Reboreable Flange Assy

Dodge® 000481, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #01152796
MFR #PX60FBX Reboreable Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX60FBX REBORABLE FLANGE ASSEM 000481

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    60
  • Outside Diameter
    5 in
  • Material
    Ductile Iron
  • Weight
    7.82 lbs
  • Manufacturer Catalog Number
    000481
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought