1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PX60FBX 1-3/8 Flange Assy
Dodge® 000594, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #
01152838
MFR #
PX60FBX 1-3/8 Flange Assy
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Tire Couplings
DODGE PX60FBX 1-3/8 Flange Assy
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PX60FBX 1-3/8 Flange Assy
Dodge® 000594, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #
01152838
MFR #
PX60FBX 1-3/8 Flange Assy
Mfr description
PX60FBX 1-3/8 FLANGE ASSEM 000594
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Size Code
60
Outside Diameter
5 in
Weight
7.40 lbs
Details
Manufacturer Catalog Number
000594
Material
Ductile Iron
Product Type
Tire Coupling Parts & Kits
Product Types
Flange Assembly
Series
Para-Flex PX..FBX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items