Motion
PX60FBX   1-7/8  Flange Assy

DODGE
PX60FBX 1-7/8 Flange Assy

Dodge® 000601, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #01152903
MFR #PX60FBX 1-7/8 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60FBX 1-7/8 Flange Assy

Dodge® 000601, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 60, O.D. 5", Ductile Iron
MI ITEM #01152903
MFR #PX60FBX 1-7/8 Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX60FBX 1-7/8 FLANGE ASSEM 000601

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    60
  • Outside Diameter
    5 in
  • Material
    Ductile Iron
  • Weight
    6.68 lbs
  • Manufacturer Catalog Number
    000601
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought